References
Bahco:6709F-5.5
Rubix:042544
EAN:7314151830779

Product details : BAHCO 6709F-5.5 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Drivers for Slotted Head Screw
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,8x5,5 mm |
| Blade length | 16 mm |
| Length | 36 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Delivery usually within ( 14 ) days
