References
Facom:ATWPH1X100CK
Rubix:256A5789
EAN:3662424097355

Product details : FACOM ATWPH1X100CK PROT SD PH 1X100 SHOCK
Wide, domed metal insert to protect the striking zone, combined with a hexagonal blade in 73MO steel.
Hexagonal blade with nut for difficult wrench applications.
In-line heat treatment: + 100% durability and + 100% resistance.
Handle material: Soft Grip for greater comfort and chemical resistance at all times.
Tricoating" treatment of the blade (ZincNickelChromium): 4 times greater resistance to corrosion.
Optimized handle ergonomics: + 10% torque.
Laser marking: for greater wear resistance.
Numerically controlled machining of indentations: better adaptation of the screw, increasing torque transfer and reducing wear.
Hexagonal blade with nut for difficult wrench applications.
In-line heat treatment: + 100% durability and + 100% resistance.
Handle material: Soft Grip for greater comfort and chemical resistance at all times.
Tricoating" treatment of the blade (ZincNickelChromium): 4 times greater resistance to corrosion.
Optimized handle ergonomics: + 10% torque.
Laser marking: for greater wear resistance.
Numerically controlled machining of indentations: better adaptation of the screw, increasing torque transfer and reducing wear.
Protwist PH1x100shock screwdriver
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph1 |
| Blade length | 100 mm |
| Length | 209 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 17.32 excl. VAT
/ Each
£ 20.78 incl. VAT
- Delivery usually within ( 14 ) days
