References
Facom:ATD1X25
Rubix:210A6866
EAN:3662424095825

Product details : FACOM ATD1X25 PRO-TWIST SCREWDRIVER POZI 1 X 25 MM
Strengths
•Laser Marking - gives virtually Permanent Marking
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 25 mm |
| Length | 81 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Delivery usually within ( 14 ) days
