References
Wera:05029405001
Rubix:2527245
EAN:4013288004796

Documents
Product details : WERA 029405 395 NUTSPINNER 6/125 K'FORM+
Seriously high quality Nutdriver for working faster & easier.
Strengths
Nutsetter for hexagon head screw
Multi-component kraftform handle for fast and ergonomic Screwdriving
Handle Markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Chrome-Plated
Multi-component kraftform handle for fast and ergonomic Screwdriving
Handle Markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Chrome-Plated
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 mm |
| Blade length | 125 mm |
| Length | 223 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- Delivery usually within ( 5 ) days