WERA 110010 334 SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
Flared Slotted Lasertip Screwdrivers
See technical informationSee documentsReferences
Wera:05110010001
Rubix:2527166
EAN:4013288003089



Documents
Product details : WERA 110010 334 SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Strengths
Slotted Screwdriver – Workshop Blade
Smooth Hard Zones for High Speed Turning, Soft Grip Zones for High Torque Transfer
Take it Easy tool finder: Colour Coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Smooth Hard Zones for High Speed Turning, Soft Grip Zones for High Torque Transfer
Take it Easy tool finder: Colour Coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 150 mm |
| Length | 255 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Delivery usually within ( 5 ) days