WERA 017015 917SPH CHISELDRIVER PH3/150 K'FORM+
917 SPH Screwdriver for Phillips Screws
See technical informationReferences
Wera:05017015001
Rubix:2517758
EAN:4013288017758



Product details : WERA 017015 917SPH CHISELDRIVER PH3/150 K'FORM+
Wera Chisel driver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The square take-up in the impact cap enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
Strengths
Chiseldriver for fastening, chiselling and loosening
Hexagonal blade extending through the handle
Multi-component Kraftform handle for fast and ergonomic screwdriving
Impact cap and bolster for the transfer of higher torque
The wera black point tip offers an exact fit and optimum corrosion protection
Hexagonal blade extending through the handle
Multi-component Kraftform handle for fast and ergonomic screwdriving
Impact cap and bolster for the transfer of higher torque
The wera black point tip offers an exact fit and optimum corrosion protection
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph3 |
| Blade length | 150 mm |
| Length | 262 mm |
Show UNSPSC/ECL@SS
£ 17.01 excl. VAT
/ Each
£ 20.41 incl. VAT
- Delivery usually within ( 5 ) days