WERA 118054 2067BO SCREWDRIVER SECURITY TX20/60 K'FORM MICRO


2067 TORX® BO Screwdriver

References
wera:05118054001
rubix:2573511
manufacturer :05118054001
ean:4013288032287
brand logo
brand logo
Technical specifications
Imprinttorx
Imprint sizetx20
Blade length60 mm
See all Specifications

Product details : WERA 118054 2067BO SCREWDRIVER SECURITY TX20/60 K'FORM MICRO


High quality Wera Micro screwdriver for precision mechanical work. Suitable for TORX® BO safety screw connections: TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera black point tip offers high corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Strengths

Kraftform Micro screwdriver for recessed TORX® screws with safety pin
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
For TORX® socket screws with safety pin

Applications

Electronic

Technical specifications


Attributes
Imprinttorx
Imprint sizetx20
Blade length60 mm
Length157 mm
Diameter4 mm
Weight14 g
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • Usually arrives within 14 working days