KLINGSPOR 2023 P11C WATERPROOF PAPER SHEET 230 X 280 MM GRIT 80 PK50
PS 11 C Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:2023
Rubix:417A0480
EAN:4014855018734

Product details : KLINGSPOR 2023 P11C WATERPROOF PAPER SHEET 230 X 280 MM GRIT 80 PK50
PS 11 C sheets waterproof, 230 x 280 mm grit 80
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 80 |
| Application | construction materials |
| Type | sheets/strips ps11c 230 x 280mm - 80 grit pk50 |
Show UNSPSC/ECL@SS
£ 25.83 excl. VAT
/ Each
£ 31.00 incl. VAT
- Delivery usually within ( 5 ) days