References
Draper:41891
Rubix:382A2672
Manufacturer :41891
EAN:5059482005275

Product details : DRAPER 41891 DELTA SANDING SHEET 240G
This pack of 93mm Delta sanding sheets (240 grit) are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The six pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most oscillating multi-tools with 93mm hook and loop backing pads including Stock No. 89482 and 55604.
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 93 mm |
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | delta sanding sheet with hook and loop |
| Backing material | e-weight backing paper |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Delivery usually within ( 7 ) days
