KLINGSPOR 360214 PS33BK S/FAST PAPER STRIP 70X125MM GRIT 180 PK5
PS 33 BK Retail pack Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:360214
Rubix:416A3822

Product details : KLINGSPOR 360214 PS33BK S/FAST PAPER STRIP 70X125MM GRIT 180 PK5
PS 33 BK strips self-fastening, 70 x 125 mm grit 180 no hole, retail-packaged with tab
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Width | 125 mm |
| Grain | 180 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Usually arrives within 14 working days