KLINGSPOR 257707 PS21FK SELF-FASTEN PAPER DISC 180 MM P40 NO HOLE PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:257707
Rubix:416A2781
EAN:4014855358007

Product details : KLINGSPOR 257707 PS21FK SELF-FASTEN PAPER DISC 180 MM P40 NO HOLE PK50
PS 21 FK disc self-fastening, 180 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 63.33 excl. VAT
/ Each
£ 76.00 incl. VAT
- Usually arrives within 14 working days