References
Norton:78072710197
Rubix:271A8877
EAN:8719362239875

Product details : NORTON 78072710197 HOOK & LOOP A293 150 X 18 BORE 120 GRIT
Norton has a sanding disc for every automotive refinish application. From cost effective aluminium oxide and aggressive Norzon grain to the highest performance ceramic sheets and discs, including Norton Cyclonic, the ultimate solution for the whole repair process. With standard, self-gripping, perforated and mesh backed discs, paint stripping, smoothing body filler, flattening sharp edges and sanding door panels has never been easier.
Strengths
•No-Fil® stearate treatment on top of high performance aluminium oxide abrasive reduces clogging and dust build-up in all sanding applications for a smooth finish
Light and flexible paper backing provides a consistent scratch pattern, with a smooth surface finish in fine applications
Durable and performing disc for sanding applications on paint and solid surfaces
Light and flexible paper backing provides a consistent scratch pattern, with a smooth surface finish in fine applications
Durable and performing disc for sanding applications on paint and solid surfaces
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 0.36 excl. VAT
/ Each
£ 0.43 incl. VAT
- Delivery usually within ( 10 ) days
