3M 76624 ROLOC DISC TR 777F 1IN P60

3M™ Roloc™ Disc 777F

See technical information

References

3M:76624
Rubix:269753
Manufacturer :7000045620
brand logo

Technical specifications

Diameter25.4 mm
Grain60
See all Specifications

Product details : 3M 76624 ROLOC DISC TR 777F 1IN P60


Use 3M™ Roloc™ Disc 777F in both wet and dry applications. Our 777F discs feature a blend of ceramic and aluminium oxide mineral that self-sharpens and offers improved durability and cut-rate over aluminium oxide alone.The heavy, water-resistant polyester backing is extremely durable – supporting medium pressure applications while allowing the disc to be run wet or dry.The Roloc attachment system enables quick and easy disc changes.A grinding aid reduces grinding temperatures, helping to protect heat sensitive alloys such as stainless steel nickel alloys and titanium. The abrasive is bonded to the backing with a heat resistant resin coating, staying robust even under pressure, heat or water.
3M™ Roloc™ Disc 777F features 3M-engineered high-performing ceramic abrasive grain blended with aluminum oxide for a combination of durability and cutting efficiency that increases productivity for both stock removal and finishing. The heavy, water-resistant polyester backing supports medium-pressure applications, a consistent cut-rate, and both wet and dry applications.

Strengths

A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide;3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc;Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications;Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium;Heat-resistant resin coating bonds abrasive to backing for durability under high pressure and heat

Applications

Use in both wet and dry applications

Technical specifications


Attributes
Diameter25.4 mm
Grain60
Type of abrasiveceramic aluminum oxide
Series777f
Pack quantity500
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
  • Delivery usually within ( 34 ) days