KLINGSPOR 367237 PS22K SELF-FAST. PAPER STRIP 103X115MM P180 6H PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:367237
Rubix:416A4060

Product details : KLINGSPOR 367237 PS22K SELF-FAST. PAPER STRIP 103X115MM P180 6H PK5
PS 22 K strips self-fastening, 103 x 115 mm grit 180 hole pattern GL19, retail-packaged with tab
Technical specifications
Attributes
| Length | 103 mm |
|---|---|
| Width | 115 mm |
| Grain | 180 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Usually arrives within 14 working days