Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
FLEXOVIT 63642585189 WET DRY SHEET P400
FLEXOVIT 63642585189 WET DRY SHEET P400
Sheet
References
flexovit:
63642585189
rubix:
210A4648
ean:
3157625584747
Technical specifications
Length
280
mm
Width
230
mm
Grain
400
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 63642585189 WET DRY SHEET P400
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
400
Application
Sanding;Finishing
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.85
excl. VAT
/
Each
£
1.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN
NORTON 66261018287 SHS HP 6X9 F2504 NOR AOVF MA NWHP
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
70 X 125 P180 1950 SIAFAST 6783.9190.0180
SIA 3100.3713.0800 WATERPROOF PAPER SHEETS -230MM X 280MM GR 800
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
MIRKA 5412905012 ABRANET STRIPS 75 X 100 MM P120 PACK OF 50
DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
NORTON 66261018287 BEARTEX MAROON HAND PAD 150 X 230MM SINGLE
PS11A WET/DRY SHEET 230X280MM P600 (PK 50)
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
KLINGSPOR 218061 PREMIUM ALU OX ABRASIVE SHEETS 385JF 230X280MM P400