References
Draper:43466
Rubix:382A2827
Manufacturer :43466
EAN:5059482005381

Product details : DRAPER 43466 DETAIL SANDING SHEET ASSRT
This pack of 140mm detail sanding sheets of assorted grit are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The 19 pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most detail sanders with 140mm hook and loop backing pads including Stock No. 02063.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; suitable for 140mm hook-and-loop detail sanders (ssd3 assortment). |
| Type | detail sanding sheets with hook and loop (ssd3) – assorted grit pack |
| Backing material | e-weight backing paper (hook and loop) |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
