Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
FLEXOVIT 230X280CLTHSHEETP100 63642585208-PK1
FLEXOVIT 230X280CLTHSHEETP100 63642585208-PK1
Sanding Sheet
References
flexovit:
63642585208
rubix:
170A2637
Technical specifications
Length
280
mm
Width
230
mm
Grain
Other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 230X280CLTHSHEETP100 63642585208-PK1
Applications
Hand Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
Other
Application
Hand Sanding
Colour
Black
Type
Sanding Sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.00
excl. VAT
/
Each
£
19.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
ROEBUCK 6868351 WET & DRY PAPER SHEET 230 X 280 MM P360
3M 546398 SCOTCH-BRITE CUT POLISH SHEET 158MMX224MM A MED BRWN PK10
NORTON 63642550602 140X115X6X180G BLUE ABRASIVE SPONGE PK20
ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
ABRANET 70X198MM P180 (A1-277)
STANLEY STHT0-05930 SANDING SCREENS PACK OF 10 120 GRIT 05930
NORTON EMERY CLOTH 63642532999-PK1
DEWALT SANDING SHEET 115 X 115MM 120 GRADE PACK OF 10 DT3023-QZ
3M A02020 WETORDRY PAPER SHEET 734 230MMX280MM P120
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
3M WDSHEET734 600G 3M-A02008-PK1
NORTON 63642531790 CLOTH SHEET ALU/OX 230X280X400G PK50