KLINGSPOR 366848 PS22K SELF-FAST. PAPER STRIP 98X148MM GRIT 40 7H PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:366848
Rubix:416A3988

Product details : KLINGSPOR 366848 PS22K SELF-FAST. PAPER STRIP 98X148MM GRIT 40 7H PK5
PS 22 K strips self-fastening, 98 x 148 mm grit 40 hole pattern GLS24, retail-packaged with tab
Technical specifications
Attributes
| Length | 98 mm |
|---|---|
| Width | 148 mm |
| Grain | 40 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
- Usually arrives within 14 working days