KLINGSPOR 2090 KL361JF CLOTH SHEET 230 X 280 MM GRIT 150 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2090
Rubix:417A0492
EAN:4014855014187

Product details : KLINGSPOR 2090 KL361JF CLOTH SHEET 230 X 280 MM GRIT 150 PK50
KL 361 JF sheets, 230 x 280 mm grit 150
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 150 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 110.00 excl. VAT
/ Each
£ 132.00 incl. VAT
- Delivery usually within ( 5 ) days