Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
Rectangular abrasive sheets 93x230 mm
References
makita:
P-36158
rubix:
162A5585
ean:
0088381966313
Technical specifications
Length
230
mm
Width
93
mm
Grain
120
Product details
Technical specifications
Product details : MAKITA P-36158 ABRASIVE PAPER 1/3 120G
Qty: 10
- Grain : 120;
Applications
For vibrating sanders 9036, BO3700, BO3711, Festool, Bosch, Metabo, Hitachi, B & D, Dewalt, Milwaukee, Ryobi
Technical specifications
Attributes
Length
230
mm
Width
93
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
NORTON SANDING SHEET 77696081114
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE
NORTON 77696081109 STANDARD SHEETS T100-230X280#400
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
DEWALT SANDING SHEET 115 X 115MM 80 GRADE PACK OF 10 DT3022-QZ
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
NORTON SANDING SHEET 77696081113
DEWALT DETAIL SANDING SHEETS 93 X 93MM 40 GRADE PACK OF 10 DT3090-QZ
3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS
KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280
70 X 125 P180 1950 SIAFAST 6783.9190.0180
MIRKA 5423205018 ABRANET 125MM GRIP P180
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60