KLINGSPOR 146977 PS33CK SELF-FASTEN PAPER STRIP 80X133MM P100 8H PK100
PS 33 CK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:146977
Rubix:416A2523
EAN:4014855022199

Product details : KLINGSPOR 146977 PS33CK SELF-FASTEN PAPER STRIP 80X133MM P100 8H PK100
PS 33 CK strips self-fastening, 80 x 133 mm grit 100 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ Each
£ 42.00 incl. VAT
- Usually arrives within 14 working days