NORTON 66623303270 SG BELT 10 X 330 R929 A/O CERAMIC P80


R929 - File Belts

References
norton:66623303270
rubix:80980058
ean:3157629385746
brand logo
brand logo
Technical specifications
Length330 mm
Width10 mm
Grain80

Product details : NORTON 66623303270 SG BELT 10 X 330 R929 A/O CERAMIC P80


Norton offers a range of file belts designed to perform on intricate shapes and contours. The range also contains high performance grain for severe application work and Microstructred Abrasives for finishing operations.

Strengths

Made with premium SG abrasive grain, perfect for heat sensitive metals
High content of active filler for cool cut, no burn marks on the metal part
Excellent performance at low & medium pressure
X-weight polyester cloth, extremely durable even on aggressive applications

Applications

Precision Grinding

Technical specifications


Attributes
Length330 mm
Width10 mm
Grain80
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Usually arrives within 14 working days