KLINGSPOR 146959 PS33BK SELF-FASTEN DISC 150MM P240 NO HOLE PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:146959
Rubix:416A2512
EAN:4014855055500

Product details : KLINGSPOR 146959 PS33BK SELF-FASTEN DISC 150MM P240 NO HOLE PK100
PS 33 BK disc self-fastening, 150 mm grit 240 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Usually arrives within 14 working days