KLINGSPOR 353174 FP77K SELF-FASTEN DISC 125 MM P400 NO HOLE PK100
FP 77 K T-ACT Abrasive Disc with film backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353174
Rubix:416A3724
EAN:5907560219017

Documents
Product details : KLINGSPOR 353174 FP77K SELF-FASTEN DISC 125 MM P400 NO HOLE PK100
FP 77 K disc self-fastening active coated, 125 mm grit 400 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 400 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | foil |
| Series | fp 77 k t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
- Usually arrives within 14 working days