KLINGSPOR 255911 CS561 FIBRE DISC 125 X 22 MM GRIT 40 STAR HOLE PK5
CS 561 Retail pack Abrasive fibre disc
See technical informationSee documentsReferences
Klingspor:255911
Rubix:416A2776

Documents
Product details : KLINGSPOR 255911 CS561 FIBRE DISC 125 X 22 MM GRIT 40 STAR HOLE PK5
CS 561 fibre disc, 125 x 22 mm grit 40 star shaped hole, retail-packaged in foil
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Usually arrives within 14 working days