KLINGSPOR 146948 PS33K SANDING DISC 150 MM P180 PK 100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:146948
Rubix:219A4671
EAN:4014855055463

Product details : KLINGSPOR 146948 PS33K SANDING DISC 150 MM P180 PK 100
PS 33 BK disc self-fastening, 150 mm grit 180 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | gls 3 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
- Usually arrives within 14 working days