KLINGSPOR 293648 PS33BK SELF-FASTEN PAPER DISC 225 MM P220 9 HOLE PK50
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:293648
Rubix:416A2938
EAN:5907560195670

Product details : KLINGSPOR 293648 PS33BK SELF-FASTEN PAPER DISC 225 MM P220 9 HOLE PK50
PS 33 BK disc self-fastening, 225 mm grit 220 hole pattern GLS38
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 220 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Usually arrives within 14 working days