Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 6866377 ALUMINIUM OXIDE FIBRE DISC 115 X 22MM P80 SINGLE
ROEBUCK 6866377 ALUMINIUM OXIDE FIBRE DISC 115 X 22MM P80 SINGLE
ALUMINIUM OXIDE FIBRE DISC
References
roebuck:
6866377
rubix:
80238935
ean:
3157629578735
Technical specifications
Diameter
115
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6866377 ALUMINIUM OXIDE FIBRE DISC 115 X 22MM P80 SINGLE
180MM P80 PACK OF 25
Strengths
Versatile abrasive fibre discs for processing steel and metal alloys
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
115
mm
Grain
80
Application
Steel and metal alloys
Reaming diameter
22.23
mm
Type of abrasive
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.77
excl. VAT
/
Each
£
0.92
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
BIBIELLE CD5200 CD 150MM HOOK AND LOOP C832S DISC P40 6 HOLES PACK OF
3M 89699 ROLOC FIBRE DISC 787C 50MM 80+
NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC CRS 66623378975 SINGLE
ROEBUCK 886407 ZIRCONIUM FIBRE DISC 115 MM 120G
NORTON 66623378340 VORTEX RAPID PREP SPEEDLOK DISC 50MM COARSE PACK 50
3M 7100287827 XTRACT CUBITRONII DISC 710W 220+ HK 8IN NH 800L PK50
NORTON 66623379028 RAPID PREP BLENDING DISC 115X22MM VFINE PACK 25
3M 7100335487 CUBITRONII HOOKITPAPER DISC 732U 500+ 152MM NH PK50
NORTON 66623378343 VORTEX RAPID PREP SPEEDLOK DISC 75MM MEDIUM PACK 25
3M 86822 XTRACT CUBITRON II FILM DISC 775L 127MM 80+ 500LG PK50
3M 34976 XTRACT CUBITRON II NET DISC 710W 34MM NO HOLE 80+ PK100
3M 7100044452 CUBITRON II HOOKIT PAPER DISC 152MM 732U 120+ PK50
NORTON 63642569704 DSC DI 150X0 A275 NOR P320 VL1
3M 89714 FIBRE DISC 782, 115MMX22MM 36+ SLOTTED
3M 7100288135 3M XTRACT CUBITRON II NET DISC 710W, 220+, 152 MM PK50