References
Bosch:2608607409
Rubix:1312864
EAN:3165140323307

Product details : BOSCH SANDING PADS P120 2608607409 PK10
Sheet dimensions, mm: 102x62, 93
Grain: 120
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x120x18 mm |
| Package weight | 77 g |
| Length | 102 mm |
| Width | 62 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- In stock: Next day delivery
