KLINGSPOR 353205 PS77CK SELF-FASTENING DISC 150 MM GRIT NO HOLE PK100
PS 77 CK T-ACT Abrasive Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353205
Rubix:416A3736
EAN:5907560218690

Documents
Product details : KLINGSPOR 353205 PS77CK SELF-FASTENING DISC 150 MM GRIT NO HOLE PK100
PS 77 CK disc self-fastening active coated, 150 mm grit 150 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 150 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 77 ck t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Usually arrives within 14 working days