NORTON P400PAPERDISC 77696088151

Pro Film - Selfgrip Discs

See technical information

References

Norton:77696088151
Rubix:452A0329
EAN:3157629659649
brand logo
brand logo
brand logo

Technical specifications

Diameter150 mm
Grain400

Product details : NORTON P400PAPERDISC 77696088151


The Norton Pro Film (Q275) disc range has been specially designed in line with the latest requirements in end user applications. With a No-Fil® stearate treatment on top of high performance aluminium oxide abrasive, the film backed discs are not only tough and hard wearing, but also reduce clogging and dust build-up in all sanding applications. The super smooth flexible film backing provides a consistent scratch pattern, providing the perfect solution for a flawless finish.

Strengths

•Heat-treated aluminium oxide grain for fast material removal and excellent performance on paint, varnish and fillers
Flexible film backing is resistant to tearing and provides a consistent scratch pattern which reduces rework
No-Fil® layer on the abrasive prevents dust build-up during sanding for significantly longer disc life

Applications

Surfacing
brand logo
brand logo

Technical specifications


Attributes
Diameter150 mm
Grain400
£ 0.53 excl. VAT
/ Each
£ 0.64 incl. VAT
  • Usually arrives within 14 working days