KLINGSPOR 360326 PS33CK SELF-FAST. DISC 150MM GRIT 120 6 HOLE PK5
PS 33 CK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:360326
Rubix:416A3914

Product details : KLINGSPOR 360326 PS33CK SELF-FAST. DISC 150MM GRIT 120 6 HOLE PK5
PS 33 CK disc self-fastening, 150 mm grit 120 hole pattern GLS3, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Usually arrives within 14 working days