KLINGSPOR 305758 PS33CK SELF-FASTENING PAPER DISC 150MM P80 15H PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:305758
Rubix:417A1110
EAN:4014855213122

Product details : KLINGSPOR 305758 PS33CK SELF-FASTENING PAPER DISC 150MM P80 15H PK100
PS 33 CK disc self-fastening, 150 mm grit 80 hole pattern GLS47
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 17 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 58.33 excl. VAT
/ Each
£ 70.00 incl. VAT
- Delivery usually within ( 5 ) days