KLINGSPOR 316496 FS966 CERAMIC FIBRE DISC 125X22MM P60 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:316496
Rubix:416A3162
EAN:4014855191789

Product details : KLINGSPOR 316496 FS966 CERAMIC FIBRE DISC 125X22MM P60 PK25
FS 966 fibre disc multibond ceramic, 125 x 22 mm grit 60 star shaped hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised fibre backing |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 35.83 excl. VAT
/ Each
£ 43.00 incl. VAT
- Usually arrives within 14 working days