KLINGSPOR 340370 PS33CK SELF-FASTEN DISC 150 MM P60 49 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:340370
Rubix:416A3585
EAN:5907560206543

Product details : KLINGSPOR 340370 PS33CK SELF-FASTEN DISC 150 MM P60 49 HOLE PK100
PS 33 CK disc self-fastening, 150 mm grit 60 hole pattern GLS74
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Usually arrives within 14 working days