3M 481989 SURFACE CONDITIONING BACKED DISC A CRS 178MMX22MM PACK 10

Scotch-Brite™ Surface Conditioning Disc SC-DH

See technical information

References

3M:12023
Rubix:267A1783
Manufacturer :7100200725
EAN:04054596684157
brand logo

Technical specifications

Diameter178 mm
Graincoarse

Product details : 3M 481989 SURFACE CONDITIONING BACKED DISC A CRS 178MMX22MM PACK 10


Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing. The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing. Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use. Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.

Strengths

Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring;Open web material runs cool and resists loading for prolonged operation;Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material;Suitable for metal, composite, plastics, and other materials;Long life

Applications

Use for fast cutting and efficient first step processing in cleaning, blending, deburring and finishing;Suitable for metal, composite, plastics, and other materials

Technical specifications


Attributes
Diameter178 mm
Graincoarse
£ 86.26 excl. VAT
/ Each
£ 103.51 incl. VAT
  • Delivery usually within ( 13 ) days