KLINGSPOR 146968 PS33CK SELF-FASTEN STRIP 115X230MM P80 10H PK100
PS 33 CK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:146968
Rubix:416A2514
EAN:4014855022298

Product details : KLINGSPOR 146968 PS33CK SELF-FASTEN STRIP 115X230MM P80 10H PK100
PS 33 CK strips self-fastening, 115 x 230 mm grit 80 hole pattern GL15
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 66.72 excl. VAT
/ Each
£ 80.06 incl. VAT
- Usually arrives within 14 working days