KLINGSPOR 2097 KL361JF CLOTH SHEET 230 X 280 MM GRIT 400 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2097
Rubix:417A0494
EAN:4014855014255

Product details : KLINGSPOR 2097 KL361JF CLOTH SHEET 230 X 280 MM GRIT 400 PK50
KL 361 JF sheets, 230 x 280 mm grit 400
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 400 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 110.83 excl. VAT
/ Each
£ 133.00 incl. VAT
- Delivery usually within ( 5 ) days