KLINGSPOR 146974 PS33CK SELF-FASTEN PAPER STRIP 80X133MM P40 8H PK100
PS 33 CK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:146974
Rubix:416A2520
EAN:4014855062171

Product details : KLINGSPOR 146974 PS33CK SELF-FASTEN PAPER STRIP 80X133MM P40 8H PK100
PS 33 CK strips self-fastening, 80 x 133 mm grit 40 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 40 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days