References
Draper:53118
Rubix:382A3847
Manufacturer :53118
EAN:5059482013652

Product details : DRAPER 53118 SANDING SHEET 115X105MM 240G
This pack of 1/4 sanding sheets (115 x 105mm) of 240 grit are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The eight pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most 1/4 sanders with hook and loop including Stock No. 57691.
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 105 mm |
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers |
| Type | 1/4 sanding sheet with hook and loop (e-weight backing) |
| Backing material | e-weight backing paper with hook and loop |
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
- Delivery usually within ( 7 ) days
