Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866901 STICK-ON ABRASIVE SHEET 70 X 125 MM G280
ROEBUCK 866901 STICK-ON ABRASIVE SHEET 70 X 125 MM G280
Abrasive sheets
References
roebuck:
866901
rubix:
216A6118
ean:
3660338209611
Technical specifications
Length
125
mm
Width
70
mm
Grain
280
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866901 STICK-ON ABRASIVE SHEET 70 X 125 MM G280
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
ST/PS33BK/280/N/70X125
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
125
mm
Width
70
mm
Grain
280
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.24
excl. VAT
/
Each
£
0.29
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MIRKA 8019002037 MIRLON 152 X 229 MM VF 360 MAROON SINGLE
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
NORTON SC 400G 230X280 PK50 63642532997
NORTON 63642531781 SHS SST 230X280 R222 NOR P120
BOSCH 150MM 80G DISCS PK5 2608605087
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
3M A02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM PK50
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE