KLINGSPOR 218059 PK50 KL385JF 230X280 P320 CLOTH
KL 385 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:218059
Rubix:242A1203
EAN:4014855043729

Product details : KLINGSPOR 218059 PK50 KL385JF 230X280 P320 CLOTH
KL 385 JF sheets, 230 x 280 mm grit 320
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 320 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 47.46 excl. VAT
/ Each
£ 56.95 incl. VAT
- Delivery usually within ( 5 ) days