KLINGSPOR 353175 FP77K SELF-FASTENING PAPER DISC 125MM P320 NH PK100

FP 77 K T-ACT Abrasive Disc with film backing, self-fastening

See technical informationSee documents

References

Klingspor:353175
Rubix:417A1204
EAN:5907560219000
brand logo

Technical specifications

Diameter125 mm
Grain320
See all Specifications

Documents

Product details : KLINGSPOR 353175 FP77K SELF-FASTENING PAPER DISC 125MM P320 NH PK100


FP 77 K disc self-fastening active coated, 125 mm grit 320 no hole

Technical specifications


Attributes
Diameter125 mm
Grain320
Applicationconstruction materials
Type of abrasivealuminium oxide
Backing materialfoil (film backing)
Seriesfp 77 k t-act
Pack quantity100
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
  • Delivery usually within ( 5 ) days