KLINGSPOR 353204 PS77CK SELF-FASTENING PAPER DISC 150MM P180 NH PK100
PS 77 CK T-ACT Abrasive Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353204
Rubix:417A1208
EAN:5907560218706

Documents
Product details : KLINGSPOR 353204 PS77CK SELF-FASTENING PAPER DISC 150MM P180 NH PK100
PS 77 CK disc self-fastening active coated, 150 mm grit 180 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 77 ck t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Delivery usually within ( 5 ) days