KLINGSPOR 242807 CS565 FIBRE DISC 180X22MM P40 STAR SHAPED HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:242807
Rubix:416A2727
EAN:4014855070336

Product details : KLINGSPOR 242807 CS565 FIBRE DISC 180X22MM P40 STAR SHAPED HOLE PK25
CS 565 fibre disc, 180 x 22 mm grit 40 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanised fibre |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 47.08 excl. VAT
/ Each
£ 56.50 incl. VAT
- Usually arrives within 14 working days