3M 27708 CUBITRON II ROLOC CLOTH DISC 984F 38MM R150S 60+
3M Cubitron II Roloc 984F cloth-backed abrasive disc
See technical informationReferences
3M:27708
Rubix:80392411
Manufacturer :7000045171
EAN:0051141277080

Product details : 3M 27708 CUBITRON II ROLOC CLOTH DISC 984F 38MM R150S 60+
3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.
Technical specifications
Attributes
| Package weight | 6,575 g |
|---|---|
| Diameter | 38.1 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 16 ) days