FESTO 8040613 PUSH-IN FITTING QS-G3/4-22

Push-in Fitting

See technical informationSee documents

References

Festo:QS-G3/4-22
Rubix:218A5330
Manufacturer :8040613
EAN:4052568286118
brand logo

Technical specifications

Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 3/4
See all Specifications

Documents

Product details : FESTO 8040613 PUSH-IN FITTING QS-G3/4-22


push-in fitting QS-G3/4-22 Size=Standard, Nominal size=20 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 3/4
Profilestandard
Connection 222
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
  • Delivery usually within ( 16 ) days