SPARTEX FHC2X10EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2X10
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2X10EFA4-50ISO
Rubix:264A7666
Manufacturer :1064242 10
EAN:4043377386892


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC2X10EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2X10
Hexagon socket countersunk head screws with fullthread A4-50 2X10 sw1,3
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M2 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 2 mm |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 118.70 excl. VAT
/ 1,000 pieces
£ 142.44 incl. VAT
- Usually arrives within 14 working days
Length
10 mm