KLINGSPOR 295337 QMC409 MULTIBOND QUICK CHANGE DISC 50MM GRIT 60 PK100
QMC 409 Abrasive Quick change disc
See technical informationReferences
Klingspor:295337
Rubix:416A2979
EAN:4014855124282

Product details : KLINGSPOR 295337 QMC409 MULTIBOND QUICK CHANGE DISC 50MM GRIT 60 PK100
QMC 409 quick change disc multibond, 50 mm grit 60
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | polyester cloth |
| Series | qmc 409 |
Show UNSPSC/ECL@SS
£ 150.00 excl. VAT
/ Each
£ 180.00 incl. VAT
- Usually arrives within 14 working days