KLINGSPOR 264930 PS33CK SELF-FASTEN DISC 125 MM P120 9 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:264930
Rubix:416A2857
EAN:4014855145300

Product details : KLINGSPOR 264930 PS33CK SELF-FASTEN DISC 125 MM P120 9 HOLE PK100
PS 33 CK disc self-fastening, 125 mm grit 120 hole pattern GLS27
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- Usually arrives within 14 working days